Motion
49-16-2652SA

MILWAUKEE TOOL
49-16-2652SA

1” IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Long Throw Press Tool
MI ITEM #14230989
MFR #49-16-2652SA
List Price$2,482.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2652SA

1” IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Long Throw Press Tool
MI ITEM #14230989
MFR #49-16-2652SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,482.58/each for your price

Overview

Mfr description
49-16-2652SA M18 1" IPS-ASP JAW TOOLS PL
  • Designed For Use With SmartPress® Fittings
  • For Use With M18™ FORCE LOGIC™ Long Throw Press Tool
  • Controlled, Flameless Stainless Steel Connections
  • Creates Secure Joints In One Cycle
  • In-Line Design For Unrivaled Access
  • Durable Steel Rings & Ring Jaws Provide Outstanding Life
  • 2-Hinge Ring Design Provides Quality Connections In Close Quarters
  • More Efficient Alternative To Welding & Threading

Specifications

  • Manufacturer Upc Number
    045242771172
  • UPC_NO
    045242771172
  • Additional Details
    The MILWAUKEE® 1" IPS-ASP Jaws and Rings for the M18™ FORCE LOGIC™ Long Throw Press Tool provide a faster alternative to traditional stainless steel connection methods. The IPS-ASP jaws and rings are designed for use on Apollo®’s SmartPress® stainless steel fittings. The IPS-ASP Jaws & Rings enable you to press connections on 1/2”- 2” schedule 5 & 10 Type 304/304L and 316/316L stainless steel piping. The press tool jaws connect directly to the M18™ FORCE LOGIC™ Long Throw Press Tool, providing you with secure joints in one cycle. The in-line design of the M18™ FORCE LOGIC™ Long Throw Press Tool combined with the IPS-ASP jaws delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections and unmatched productivity.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text