Motion
60515
hard hat - Ratchet Knob with Pivot Adjustment Adjustment, No, PC, ABS, HDPE Material, Black Color
Mi Item #14231592
MFR #60515
Price$160.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hat - Ratchet Knob with Pivot Adjustment Adjustment, No, PC, ABS, HDPE Material, Black Color
Mi Item #14231592
MFR #60515

Mfr description
60515 SAFETY HELMET, PREMIUM KARBN
  • Safety Helmets are stylish, modern with durable hydro-dipped KARBN™ pattern polymer film on PC/ABS composite
  • Tested up to 20kV, this Class E hard hat meets: ANSI Z89.1-2014 (R2019); CSA Z94.1-15 (R2020); EN397:2012+A1:2012-Lateral deformation and Molten Metal Splash clauses
  • Front/Back/Side Impact tested per EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 clauses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.19/each

Specifications

Dimensions

  • Size
    6.5 to 8

Details

  • Adjustment Type
    Ratchet Knob with Pivot Adjustment
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Black
  • Includes
    Rechargeable Headlamp | Charging Cable | User Guide
  • Manufacturer Product Page
  • Material
    ABS, HDPE, PC
  • Shell Material
    ABS
  • Standards Met
    CSA Z94.1-15 | EN397:2012+A1:2012-5.2.1 | 5.2.4 | 5.2.5 | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4 | 4.2.2 | 4.2.3 | 4.2.4
  • Type
    Type 1
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)