Motion
16477-20
Wide Range Distribution Grip with Hot Latch
MI ITEM #14231595
MFR #16477-20
Your Price$550.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wide Range Distribution Grip with Hot Latch
MI ITEM #14231595
MFR #16477-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$550.78/each(List $633.40)

Overview

Mfr description
16477-20 WIDE RANGE DISTRIBUTION GRIP
  • Wide Range Distribution Grip pulls No. 6 Copper to No. 477 ACSR 0.162 to 0.883-Inch (4.11 to 22.42 mm) cable
  • 20-Percent lighter than the Cat. No. KT4500 grip
  • One-handed design makes for easier actuation
  • Made in the USA
  • Spring closes grip on cable to hold the initial position
  • Includes a latch to help maintain cable position in the grip jaw
  • Large opening in the handle accommodates a wide variety of hooks on hoists, winches and tackle blocks
  • Max Safe Load of 5000-Pound (2268 kg)
  • Patent pending design

Specifications

  • Body Material
    Steel
  • Manufacturer Product Page
  • Height
    2.3 in
  • Length
    8.68 in
  • Weight
    2.9 lbs
  • Width
    7.31 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought