1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
1647724
Wide Range Distribution Grip, EHS Wire
Mi Item #
14231597
MFR #
1647724
Price
$590.17
/each
Qty
Add to Cart
Previous Page
Home
KLEIN TOOLS INC 1647724
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
1647724
Wide Range Distribution Grip, EHS Wire
Mi Item #
14231597
MFR #
1647724
Mfr description
1647724 WIDE RANGE DISTRIBUTION GRIP,
EHS Jaw holds a wide range of cable from 0.162-Inch to 0.883-Inch (4.11 to 22.42 mm)
50-Percent lighter than the KT4600 grip
One-handed design makes for easier actuation
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$590
.17
/each
Add to Cart
Specifications
Dimensions
Height
1.25 in
Length
10 in
Weight
1.36 lbs
Width
6.5 in
Details
Body Material
Steel
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items