Overview
Mfr description
BC501S HARD TOOL STORAGE MODULE, S-HOOK
- The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
- Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
- S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
- S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip (Cat. Nos. BC311, BC312; sold separately)
- The Hard Tool Storage Module has 18 compartments to accommodate a wide variety of Lineman tools
- Flexible retainers hold tools in place to quickly identify the tool needed for the job
- 2 integrated, Rare Earth magnetic plates are located on the front of the module to quickly hold metal hand tools and parts
- Made with heavy-duty, UV resistant plastic to stand up to tough working conditions
- 2 S-Hooks are required to help secure the module to the aerial bucket
Specifications
- Height4.574 in
- Width11.236 in
- Features & Benefits• The Bucket Work Center is an ecosystem that will revamp the way a Lineman works • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space • S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip (Cat. Nos. BC311, BC312; sold separately) • The Hard Tool Storage Module has 18 compartments to accommodate a wide variety of Lineman tools • Flexible retainers hold tools in place to quickly identify the tool needed for the job • 2 integrated, Rare Earth magnetic plates are located on the front of the module to quickly hold metal hand tools and parts • Made with heavy-duty, UV resistant plastic to stand up to tough working conditions • 2 S-Hooks are required to help secure the module to the aerial bucket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data