Motion
BC502S
Bucket Work Center - Utility
Mi Item #14231609
MFR #BC502S
Price$416.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bucket Work Center - Utility
Mi Item #14231609
MFR #BC502S

Mfr description
BC502S TOOL APRON STORAGE MODULE,
  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
  • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
  • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.83/each

Specifications

Dimensions

  • Height
    2.2 in
  • Width
    15.5 in

Details

  • Accessory Type
    Utility
  • Application
    Utility
  • Color
    Gray, Black, Orange
  • Features & Benefits
    • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space • S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip (Cat. Nos. BC311, BC312; sold separately) • Tool Apron Storage Module has 12 compartments to accommodate a wide variety of Lineman tools • Double stitched hammer loop and knife pouch helps keep tools secure when not in use • 2 integrated, Rare Earth magnetic plates are located on the front of the module to quickly hold metal hand tools and parts • Made with heavy-duty, UV resistant plastic to stand up to tough working conditions • 2 S-Hooks are required to help secure the module to the aerial bucket
  • Material
    Polyester
  • Type
    Tool Apron Storage Module
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)