Motion
BC507S
Auger Bit Storage Module, S-Hook
MI ITEM #14231615
MFR #BC507S
List Price$175.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Bit Storage Module, S-Hook
MI ITEM #14231615
MFR #BC507S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.08/each for your price

Overview

Mfr description
BC507S AUGER BIT STORAGE MODULE, S-HOOK
  • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works
  • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space
  • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space
  • S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip (Cat. Nos. BC311, BC312; sold separately)
  • The Auger Bit Storage Module has 2 slots to store 12-Inch, 18-Inch, and 24-Inch long auger bits
  • Simply drop Klein's Aluminum Spacer into one slot to store a 12-Inch auger bit in the 18-Inch holder or store an 18-Inch long auger bit in the 24-Inch bit holder (Cat. No BC507I; sold separately)
  • Made with heavy-duty, UV resistant plastic to stand up to tough working conditions
  • 1 S-Hook is required to help secure the module to the aerial bucket

Specifications

  • Height
    2.192 in
  • Width
    4.112 in
  • Features & Benefits
    • The Bucket Work Center is an ecosystem that will revamp the way a Lineman works • Lineman can transform their workspace with the Bucket Work Center modules to become the Lineman's office, similar to how other professionals customize their office space • S-Hook modules are hung horizontally across the rim of an aerial bucket to maximize space • S-Hooks are available in 2 sizes to accommodate buckets with the standard 2-Inch or 3-Inch (5.1 or 7.6 cm) bucket lip (Cat. Nos. BC311, BC312; sold separately) • The Auger Bit Storage Module has 2 slots to store 12-Inch, 18-Inch, and 24-Inch long auger bits • Simply drop Klein's Aluminum Spacer into one slot to store a 12-Inch auger bit in the 18-Inch holder or store an 18-Inch long auger bit in the 24-Inch bit holder (Cat. No BC507I; sold separately) • Made with heavy-duty, UV resistant plastic to stand up to tough working conditions • 1 S-Hook is required to help secure the module to the aerial bucket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought