Motion
MM325
Multimeter - LCD Display, 600 V dc Max, 600 V ac Max
Mi Item #14231623
MFR #MM325
Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - LCD Display, 600 V dc Max, 600 V ac Max
Mi Item #14231623
MFR #MM325

Mfr description
MM325 DIGITAL MULTIMETER,
  • Multimeter measures up to 600V AC/DC voltage, 10A DC current, 2 MOhms resistance, continuity, batteries, and diodes
  • Lead Alert protection with LED's for test lead placement
  • Easy-to-view backlit display for low light environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.48/each

Specifications

Dimensions

  • Dimensions
    6.4100 in L x 3.1300 in W x 1.8300 in
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    249 g, 8.8 oz

Details

  • Auto Power Off
    Yes
  • Battery Type
    AAA
  • Display
    2000 Count LCD
  • Display Type
    LCD
  • Features & Benefits
    • Multimeter measures up to 600V AC/DC voltage, 10A DC current, 2 MOhms resistance, continuity, batteries, and diodes • Lead Alert protection with LED's for test lead placement • Easy-to-view backlit display for low light environments • Low battery indicator and easily accessible battery and fuse compartment • Durable meter built to withstand a 6.6-Foot (2 m) drop • Includes test leads, batteries and user manual • CAT III 600V safety rating • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Manufacturer Product Page
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    10A DC Current, 2M Resistance, Diodes, Measures up to 600V AC/DC Voltage, Tests Batteries, and Continuity
  • Power Source
    Battery
  • Safety Category
    CAT III 600 V
  • Standards
    CE Certified, UKCA Certified
  • Standards Met
    CAT III 600V, CE and UKCA Certified
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)