Motion
MM450
Test & Measurement - LCD Display, 600 V dc Max, 600 V ac Max, 10 A AC current
Mi Item #14231625
MFR #MM450
Price$114.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - LCD Display, 600 V dc Max, 600 V ac Max, 10 A AC current
Mi Item #14231625
MFR #MM450

Mfr description
MM450 SLIM DIGITAL MULTIMETER, TRMS
  • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy
  • Measures up to 600V AC/DC voltage, 10A AC/DC current and 50 MΩ resistance, continuity, temperature, capacitance, frequency, duty-cycle, and test diodes
  • High visibility, reverse contrast display with automatic backlight adjustment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.70/each

Specifications

Dimensions

  • Dimensions
    6.5000 in L x 3.1400 in W x 1.0900 in
  • Maximum DC Voltage Measurement
    600 V dc
  • Weight
    0.575 lbs

Details

  • Auto Power Off
    Yes
  • Auto Ranging
    Yes
  • Battery Type
    AAA
  • Display
    4000 Count LCD
  • Display Type
    LCD
  • Features & Benefits
    • Multimeter with automatic ranging true root mean square (TRMS) technology for increased accuracy • Measures up to 600V AC/DC voltage, 10A AC/DC current and 50 MΩ resistance, continuity, temperature, capacitance, frequency, duty-cycle, and test diodes • High visibility, reverse contrast display with automatic backlight adjustment • Lead-Alert protection with LEDs for test lead placement • Slim profile allows multimeter to conveniently fit into most pockets • Low battery indicator and easily accessible battery and fuse compartment • Durable meter built to withstand a 6.6-Foot (2 m) drop • Includes carrying pouch, safety rated CAT III 1000V/CAT IV 600V test leads, thermocouple with adapter and 2 x AAA batteries • CAT III 600V safety rating • For use in basic and controlled electromagnetic environments such as residential, business and light-industrial locations
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    10A AC/DC Current and 50M Resistance, Capacitance, Duty-Cycle, Frequency, Measures up to 600V AC/DC Voltage, Temperature, Test Diodes and Continuity
  • Power Source
    Battery
  • Safety Category
    CAT III 600 V
  • Standards
    CE Certified, UKCA Certified
  • Standards Met
    CAT III 600V, CE and UKCA Certified
  • Temperature Range
    -40 to 1000 °C, -40 to 1832 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)