Specifications
Details
- Features & Benefits• Rolling Tool Backpack features 3-Inch heavy-duty wheels that can truck through unpaved paths • Easily convert from carrying the backpack to a rolling the tool bag by extending the telescoping handle and stowing the shoulder straps behind the back padding • Handle wraps along the sides of the bag to provide extra support and stability when maneuvering around corners • Extra padding on back extends over the hard bottom for carrying comfort • Constructed with durable water resistant 1680d Ballistic Weave material • Features a headlamp bracket that holds a Klein Tools Headlamp to illuminate either the interior of the tool bag or the external surroundings (Headlamp sold separately, Cat. Nos. 56062, 56049) • Hard, molded front pocket helps protect items like phones and safety glasses • 28 pockets for maximum tool and gear storage and includes a spacious interior for large hand tools • Fully molded bottom protects from the elements • Extra padding on the back extends over the hard bottom for carrying comfort • Main zipper designed with lockable zipper pulls (lock not included)
- MaterialBallistic Weave Body, Hard Molded Polypropylene Bottom
- Number Of Compartments28
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)