Overview
Mfr description
60470 PROFESSIONAL FULL-FRAME GASKET
- Safety glasses provide extra coverage with full frame, wide lens and temple design for tight coverage on front and side of face
- Foam gasket with nylon strap provide tight but comfortable seal around the eyes to prevent dirt from getting in; both are replaceable
- Superior impact protection: impact tested to the latest ANSI Z87.1+ and CSA Z94.3
- Scratch resistant lens; specially treated for added durability to survive demanding jobsites
- Anti-fog; durable and effective coating won't wear off; works even with dust masks
- UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9-Percent of harmful UV rays
- High quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision
- Non-slip fit; rubber nose piece and temples tips for secure fit and grip
- Includes micro-fiber storage pouch, which doubles as a cleaning cloth
- Easily remove Gasket and Strap when not needed
Specifications
- Lens ColorClear
- Lens CoatingAnti-Fog
- Lens MaterialPolycarbonate
- Standards MetANSI Z87.1-2020
- Weight0.08 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data