Motion
60502
hard hat ear muffs - ABS Plastic Material, Color: Gray , Orange
Mi Item #14231657
MFR #60502
Price$46.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hat ear muffs - ABS Plastic Material, Color: Gray , Orange
Mi Item #14231657
MFR #60502

Mfr description
60502 HARD HAT EARMUFFS, FULL BRIM
  • Earmuffs designed for use with Klein Tools Full Brim Hard Hats
  • Noise Reduction Rating (NRR): 26dB
  • Soft foam ear cushions for effective acoustic seal and all-day wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.00/each

Specifications

Dimensions

  • Width
    3.9000 in

Details

  • Color
    Orange, Gray
  • Manufacturer Upc Number
    092644605024
  • Material
    ABS Plastic
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)