Motion
60516
hard hat - Ratchet Knob with Pivot Adjustment Adjustment, Yes, PC, ABS, HDPE Material, Black Color
MI ITEM #14231659
MFR #60516
Your Price$127.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
hard hat - Ratchet Knob with Pivot Adjustment Adjustment, Yes, PC, ABS, HDPE Material, Black Color
MI ITEM #14231659
MFR #60516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.24/each(List $159.05)

Overview

Mfr description
60516 SAFETY HELMET, PREMIUM KARBN
  • Safety Helmets are stylish and modern with durable hydro-dipped KARBN™ pattern polymer film on PC/ABS composite
  • Large adjustable vents, this Class C hard hat meets: ANSI Z89.1-2014 (R2019); CSA Z94.1-15 (R2020); EN397:2012+A1:2012-Lateral deformation and molten metal splash clauses
  • Front/Back/Side Impact tested per EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 clauses
  • Patent-pending accessory mounts on front and back ensure Klein Headlamps and other accessories attach securely and precisely every time; no straps or zip ties needed
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation
  • Breathable, padded sweat-wicking machine washable sweatband and top pad improve comfort with advanced evaporative technology; simply wet and shake, for hours of cooling
  • Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails
  • 6-Point suspension along with detachable chin strap provides improved stability and secure fit when tilting your head
  • Detachable 4-Point padded chin strap for comfortable secure fit
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more
  • Also available: Rechargeable Headlamp, Safety Lamp, and Cooling Fan (Cat. Nos. 56049, 56063, 60155), Sweatband, Top Pad, Chin Strap, Suspension (Cat. Nos. KHHSWTBND2, KHHTOPPAD2, CLMBRSTRP,CLMBRSPN2)

Specifications

  • Includes
    User Guide
  • Type
    Type 1
  • Color
    Black
  • Adjustment Type
    Ratchet Knob with Pivot Adjustment
  • Ventilation
    Yes
  • ANSI Rating
    ANSI Z89.1-2014
  • Standards Met
    CSA Z94.1-15 | EN397:2012+A1:2012-5.2.1 | 5.2.4 | 5.2.5 | EN12492:2012-4.2.1.2 | 4.2.1.3 | 4.2.1.4 | 4.2.2 | 4.2.3 | 4.2.4
  • Material
    ABS, HDPE, PC
  • Manufacturer Product Page
  • Size
    6.5 to 8
  • Shell Material
    ABS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought