1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
60532
hard hat ear muffs - ABS Plastic Material, Color: Gray , Orange
Mi Item #
14231661
MFR #
60532
Price
$50.67
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Head Protection
Head Protection Accessories
KLEIN TOOLS INC 60532
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
60532
hard hat ear muffs - ABS Plastic Material, Color: Gray , Orange
Mi Item #
14231661
MFR #
60532
Mfr description
60532 HARD HAT EARMUFFS FOR CAP STYLE
Earmuffs designed for use with Klein Tools Cap Style Hard Hats and Safety Helmets
Noise Reduction Rating (NRR): Cap Style (27dB), Safety Helmet (26dB)
Soft foam ear cushions for effective acoustic seal and all-day wear
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$50
.67
/each
Add to Cart
Specifications
Dimensions
Width
3.9000 in
Details
Color
Orange, Gray
Manufacturer Product Page
Click here
Manufacturer Upc Number
092644605321
Material
ABS Plastic
Product Type
Hard Hat Cooling Liners, Inserts & Neck Shades
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items