Motion
60538
safety glasse - Anti-Fog, Scratch Resistant, UV Protection, Polycarbonate
MI ITEM #14231664
MFR #60538
Price$34.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
safety glasse - Anti-Fog, Scratch Resistant, UV Protection, Polycarbonate
MI ITEM #14231664
MFR #60538

Mfr description
60538 PROFESSIONAL FULL-FRAME GASKET
  • Light tinted lens reduce glare while maintaining color recognition for indoor and outdoor use; no need to change glasses
  • Safety glasses provide extra coverage with full frame, wide lens and temple design for tight coverage on front and side of face
  • Gasket and strap provide tight seal around the eyes to prevent dirt from getting in; both are replaceable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.69/each

Specifications

Dimensions

  • Weight
    48 g, 1.7 oz

Details

  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+ (2015), CSA Z94.3 (2020)
  • Comfort Features
    Flexible Materials, Lightweight Frame, Rubber Nose Piece, Rubber Temple Tips
  • Description
    Professional Full-Frame Gasket Safety Glasses, Indoor/Outdoor Lens
  • Frame Color
    Black;Orange
  • Frame Style
    Full Frame
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Harmonization Code
    9004900010
  • Includes
    Safety Glasses, Soft Storage Pouch
  • Lens Coating
    Anti-Fog, Scratch Resistant, UV Protection
  • Lens Color Family
    Indoor;Outdoor
  • Lens Marking
    U6, Z87.1+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor, Outdoor
  • Manufacturer Stock Number
    60538
  • Noisepiece Type
    Rubber
  • Product Line
    Professional Safety Glasses
  • Series
    Professional Safety Glasses
  • Specialty Features
    Anti Fog, Nylon Strap, Removable Gasket, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1 U6, ANSI Z87.1+ (2015), CSA Z94.3 (2020)
  • Strap Material
    Nylon
  • Type
    Full Frame
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)