Motion
66070
1/2 impact socket set - 1/4 in, 1/2 in Drive Size
Mi Item #14231674
MFR #66070
Price$68.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 impact socket set - 1/4 in, 1/2 in Drive Size
Mi Item #14231674
MFR #66070

Mfr description
66070 FLIP IMPACT SOCKET SET, 7-PIECE
  • Flip Impact Socket Set includes ten sizes combined into five sockets plus two nested adapters
  • Impact Socket Set Includes 3/8 x 7/16-Inch, 1/2 x 9/16-Inch, 5/8 x 11/16-Inch, 3/4 x 13/16-Inch, and 7/8 x 15/16-Inch socket sizes
  • Easy-to-use flip feature allows for quick changes and reduces number of tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.15/each

Specifications

Dimensions

  • Drive Size
    1/2 in, 1/4 in
  • Max Size
    7/8 in
  • Min Size
    7/16 in

Details

  • Manufacturer Product Page
  • Number Of Pieces
    7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)