Motion
66073
Impact Socket - 15/16 in, 7/8 in Socket Size, 1/2 in Drive, 6 PT, Flip Type
MI ITEM #14231675
MFR #66073
List Price$29.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 15/16 in, 7/8 in Socket Size, 1/2 in Drive, 6 PT, Flip Type
MI ITEM #14231675
MFR #66073

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.77/each for your price

Overview

Mfr description
66073 FLIP IMPACT SOCKET, 15/16 AND
  • Flip Impact Socket includes two sizes combined into one socket
  • Easy-to-use flip feature allows for quick changes and reduces number of tools
  • Includes 7/8 x 15/16-Inch sizes
  • 6-Point design is easier to position
  • Great for hardware installation and removal
  • Cross hole design to prevent unintentional separation of adapter and socket
  • Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1)
  • Socket is color coded to quickly identify size

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    15/16 in, 7/8 in
  • Material
    4140 Steel
  • Socket Points
    6 PT
  • Overall Length
    3.0000 in
  • Socket Type
    Flip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought