Motion
66078
Impact Socket Adapter - 1/2 in Socket Size, Black Finish Finish
MI ITEM #14231680
MFR #66078
Price$19.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Adapter - 1/2 in Socket Size, Black Finish Finish
MI ITEM #14231680
MFR #66078

Mfr description
66078 FLIP IMPACT SOCKET ADAPTER,
  • Adapter works with Klein Flip Impact Sockets
  • Dual-drive capability when used with Klein's Small Flip Impact Socket Adapter (Cat. No. 66079)
  • 1/2 to 1/2-Inch square socket adapter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.85/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Socket Size
    1/2 in

Details

  • Finish Coating
    Black Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)