Motion
66079
Impact Socket Adapter - 1/4 in Socket Size, 1/2 in Drive, Black Finish Finish
MI ITEM #14231681
MFR #66079
Your Price$11.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Adapter - 1/4 in Socket Size, 1/2 in Drive, Black Finish Finish
MI ITEM #14231681
MFR #66079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.82/each(List $13.59)

Overview

Mfr description
66079 FLIP IMPACT SOCKET ADAPTER,
  • Works with Klein Flip Impact Sockets
  • Dual-drive capability when used with Klein's Large Flip Impact Socket Adapter (Cat. No. 66078)
  • 1/4 to 1/4 hex socket adapter
  • Black finish for rust resistance
  • Ball detent prevents unintentional separation from socket
  • Engineered for use with impact drivers including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1)
  • Adapter sold individually and included with the Flip Impact Socket Set (Cat. No. 66070)

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1/4 in
  • Overall Length
    3 in
  • Finish Coating
    Black Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought