Motion
69358
Lead Adapters, 20-Foot
MI ITEM #14231696
MFR #69358
List Price$57.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lead Adapters, 20-Foot
MI ITEM #14231696
MFR #69358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$57.39/each for your price

Overview

Mfr description
69358 LEAD ADAPTERS, 20-FOOT
  • The 20-Foot Lead Adapters are perfect for setting up connections for a remote ground for the ET450 to optimize signal strength
  • The cable can be used as an extension on a meter with Banana Jack inputs
  • Leads are 20-Foot (610 cm) long
  • One side of cable has standard Banana Jack type inputs to attach to the meter, the other side has a smaller diameter connectors to attach alligator clips, outlet tabs/prongs, or additional cables
  • CAT III 1000V/CAT IV 600V safety rating, double insulated
  • Comes with protective caps for connectors
  • For use with the Advanced Circuit Tracer Kit (Cat. No. ET450) or any brand of meter with banana-type connectors

Specifications

  • Accessory Type
    Lead Adapter
  • Weight
    0.39 lbs
  • Height
    1.67 in
  • Length
    7.87 in
  • Standards
    CAT III 1000V/CAT IV 600V Safety Rated
  • Width
    5.91 in
  • Wire Length
    20 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought