Motion
69381
Test & Measurement - For Use With: Test and Measurement
MI ITEM #14231699
MFR #69381
Your Price$28.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test & Measurement - For Use With: Test and Measurement
MI ITEM #14231699
MFR #69381

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.26/each(List $35.33)

Overview

Mfr description
69381 HEAVY-DUTY ALLIGATOR CLIP TEST
  • Standard banana-type inputs compatible with most multimeters and clamp meters
  • Heavy-duty alligator clips attach to wires and other conductors
  • Perfect for insulation resistance testing
  • Includes 1-Pair of universal right-angle test leads with banana plug to heavy-duty alligator clip
  • Leads are 3-Foot (0.91 m) long 18 AWG double insulated wire
  • CAT III 1000V/CAT IV 600V safety rating
  • Designed by electricians, for electricians

Specifications

  • Accessory Type
    Heavy-Duty Alligator Clip
  • For Use With
    Klein Tools Meters or Any Brand of Multimeter or Clamp Meter Requiring Test Leads
  • Application
    Insulation Resistance Testing
  • Weight
    0.25 lbs
  • Material
    Clip: Ni-Plated Iron, Plug: Copper, Housing: PVC
  • Height
    1 in
  • Length
    36 in
  • Standards
    CAT III 1000V/CAT IV 600V Safety Rated
  • Width
    0.25 in
  • Wire Length
    3 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought