Motion
ITV2050-ILN3CL3

SMC CORP OF AMERICA
ITV2050-ILN3CL3

Electro-Pneumatic Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #14237552
MFR #ITV2050-ILN3CL3
List Price$815.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ITV2050-ILN3CL3

Electro-Pneumatic Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 0.15 to 131 psi
MI ITEM #14237552
MFR #ITV2050-ILN3CL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$815.43/each for your price

Overview

Mfr description
ITV2050-ILN3CL3 2000 SIZE ELECTRO-PNEUMA

Specifications

  • Inlet Port Size
    3/8 in
  • Inlet Port Type
    Straight
  • Input Signal Type
    IO-Link
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    L-Bracket
  • Outlet Port Size
    3/8 in
  • Outlet Port Type
    Straight
  • Series/System
    ITV2000
  • Set Pressure Range
    0.15 to 131 psi
  • Supply Voltage
    24 V dc
  • Product Type
    Electro-Pneumatic Regulators
  • Cable Connector Type
    Right Angle Type 3 M
  • Monitor Output
    None
  • Pressure Display Unit
    bar
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought