Specifications
Dimensions
- Inlet Port Size3/8 in
- Outlet Port Size1/4 in
Details
- Digital Pressure SwitchNPN Open Collector
- Inlet Port PositionTop
- Inlet Port TypeElbow
- Knob TypeFront Knob Type
- Maximum Operating Pressure145 psi
- Number Of Stations6 Stations
- Outlet Port PositionBottom
- Outlet Port Thread TypeTubing
- Outlet Port TypeStraight
- Pressure Gauge IncludedWith Pressure Gauge
- Pressure UnitDisplay Unit for Product Name Plate and Pressure Guage: PSI
- Product TypeManifold Mount Air Regulators
- Series/SystemARM10/11
- Set Pressure Range7 to 100 psi
- Supply Block Mounting PositionRight Side Mounting Position
- Supply Block Type3-Way Valve Common Supply Block with Pressure Switch Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)