Motion
VFR3310-2DZA
Solenoid-Operated Air Control Valve - 4-Way, 200 V ac, 2 Solenoid, DIN Connector, Body Ported, Without Subplate
MI ITEM #14239183
MFR #VFR3310-2DZA
Price$163.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 200 V ac, 2 Solenoid, DIN Connector, Body Ported, Without Subplate
MI ITEM #14239183
MFR #VFR3310-2DZA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.79/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Body Ported
  • Solenoid Electrical Entry
    DIN Connector
  • Solenoid Supply Voltage
    200 V ac

Overview

Mfr description
VFR3310-2DZA VALVE, 5 PORT SOLENOID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought