Overview
Mfr description
VFR3310-3DZB VALVE, 5 PORT SOLENOID
Specifications
- Piping TypeBase Mounted
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage110 V ac
- Solenoid Electrical EntryDIN Connector
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data