Overview
Mfr description
SRH4011-N03-X233 REGULATOR, S/STEEL, CLE
Specifications
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Series/SystemSRH
- Product TypePrecision Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data