Overview
Mfr description
JSY3440-5WOZ VALVE, SOL, NON-PLUG-IN
Specifications
- Piping TypeSide Ported
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryM8 Connector
- Flow Direction4-Way
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data