Overview
Mfr description
CLSD160-250 CLS CYLINDER
Specifications
- Bore Diameter
- Stroke
- Mounting TypeDouble Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data