Motion
25A-CDQ2A32-100DCMZ

SMC CORP OF AMERICA
25A-CDQ2A32-100DCMZ

32 mm Bore, 100 mm Stroke
Mi Item #14242883
MFR #25A-CDQ2A32-100DCMZ
Price$294.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQ2A32-100DCMZ

32 mm Bore, 100 mm Stroke
Mi Item #14242883
MFR #25A-CDQ2A32-100DCMZ

Mfr description
25A-CDQ2A32-100DCMZ COMPACT CYLINDER, CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.35/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    100 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)