Overview
Mfr description
SY3140R-5LOU-01F-Q 5 PORT SOLENOID VALVE
Specifications
- Piping TypeBase Mounted
- Number Of Positions2
- Number Of Solenoids1
- Solenoid Electrical EntryL Plug
- Flow Direction4-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data