Overview
Mfr description
NCA1F500-0400-SF-XB5 CYLINDER, NCA1, TIE
Specifications
- Bore Diameter5.0000 in
- Stroke4.0000 in
- SeriesNCA1
- Mounting TypeMF1 Front Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data