Overview
Mfr description
CLG1LN32TN-300-E CLG1, FINE LOCK CYLINDE
Specifications
- Bore Diameter
- Stroke300 mm
- Manufacturer Product Page
- Manufacturer Catalog
- Mounting TypeAxial Foot
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data