Motion
CDBG1FN50-400-HN

SMC CORP OF AMERICA
CDBG1FN50-400-HN

50 mm Bore Diameter, 400 mm Stroke Length
Mi Item #14245647
MFR #CDBG1FN50-400-HN
Price$167.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1FN50-400-HN

50 mm Bore Diameter, 400 mm Stroke Length
Mi Item #14245647
MFR #CDBG1FN50-400-HN

Mfr description
CDBG1FN50-400-HN CBG1, END LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.65/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    400 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)