Overview
Mfr description
NCDQ2WB80-15DZ COMPACT CYLINDER, NCQ2-Z
Specifications
- Bore Diameter
- Stroke15 mm
- Manufacturer Catalog
- Mounting TypeStandard
- Manufacturer Product Page
- SeriesNCQ2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data