Motion
6T2.5/540AP
T2.5, 2.50 mm Pitch, 540 mm Pitch Length, 6 mm Width, Polyurethane Material
MI ITEM #14246699
MFR #6T2.5/540AP
List Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 540 mm Pitch Length, 6 mm Width, Polyurethane Material
MI ITEM #14246699
MFR #6T2.5/540AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.16/each for your price

Overview

Mfr description
6T2.5/540AP OPTIBELT ALPHA POWER HIGH PE

Specifications

  • Belt Type
    T2.5
  • Pitch
    2.50 mm
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    540 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought