Motion
5M1380 SL
5M, 276 Teeth, Chloroprene Material
Mi Item #14246780
MFR #5M1380 SL
Price$1,594.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 276 Teeth, Chloroprene Material
Mi Item #14246780
MFR #5M1380 SL

Mfr description
5M1380 SL OPTIBELT OMEGA SLEEVES TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,594.77/each

Specifications

Details

  • Belt Type
    5M
  • Material
    Chloroprene
  • Number Of Teeth  
    276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)