Motion
8MHP1344 SL
8MHP, 96 Teeth, Chloroprene Material
MI ITEM #14246923
MFR #8MHP1344 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MHP, 96 Teeth, Chloroprene Material
MI ITEM #14246923
MFR #8MHP1344 SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8MHP1344 SL OPTIBELT OMEGA HP SLEEVES HI

Specifications

  • Belt Type
    8MHP
  • Material
    Chloroprene
  • Number Of Teeth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought