Motion
8MHP1440 SL
8MHP, 180 Teeth, Chloroprene Material
MI ITEM #14246927
MFR #8MHP1440 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8MHP, 180 Teeth, Chloroprene Material
MI ITEM #14246927
MFR #8MHP1440 SL

Mfr description
8MHP1440 SL OPTIBELT OMEGA HP SLEEVES HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Belt Type
    8MHP
  • Material
    Chloroprene
  • Number Of Teeth  
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)