Motion
XL128 SL
XL, 64 Teeth, Chloroprene Material
Mi Item #14246953
MFR #XL128 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 64 Teeth, Chloroprene Material
Mi Item #14246953
MFR #XL128 SL

Mfr description
XL128 SL OPTIBELT ZR SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Belt Type
    XL
  • Material
    Chloroprene
  • Number Of Teeth  
    64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)