Motion
L169 SL
L, 45 Teeth, Chloroprene Material
MI ITEM #14247017
MFR #L169 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 45 Teeth, Chloroprene Material
MI ITEM #14247017
MFR #L169 SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L169 SL OPTIBELT ZR SLEEVES TIMING BELTS

Specifications

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text