Motion
L255 SL
L, 68 Teeth, Chloroprene Material
Mi Item #14247024
MFR #L255 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L, 68 Teeth, Chloroprene Material
Mi Item #14247024
MFR #L255 SL

Mfr description
L255 SL OPTIBELT ZR SLEEVES TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    68
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)