Motion
H850 SL
H, 170 Teeth, Chloroprene Material
Mi Item #14247079
MFR #H850 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 170 Teeth, Chloroprene Material
Mi Item #14247079
MFR #H850 SL

Mfr description
H850 SL OPTIBELT ZR SLEEVES TIMING BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)