Motion
XH980 SL
XH, 50.80 mm Width, 112 Teeth, Chloroprene Material
Mi Item #14247093
MFR #XH980 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XH, 50.80 mm Width, 112 Teeth, Chloroprene Material
Mi Item #14247093
MFR #XH980 SL

Mfr description
XH980 SL OPTIBELT ZR SLEEVES TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    50.80 mm

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)