Motion
XH1540 SL
XH, 176 Teeth, Chloroprene Material
Mi Item #14247097
MFR #XH1540 SL
Price$5,125.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XH, 176 Teeth, Chloroprene Material
Mi Item #14247097
MFR #XH1540 SL

Mfr description
XH1540 SL OPTIBELT ZR SLEEVES TIMING BEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,125.93/each

Specifications

Details

  • Belt Type
    XH
  • Material
    Chloroprene
  • Number Of Teeth  
    176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)