Motion
DH510 SL
DH, 300 mm Width, 102 Teeth, Chloroprene Material
MI ITEM #14247131
MFR #DH510 SL
Price$1,923.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DH, 300 mm Width, 102 Teeth, Chloroprene Material
MI ITEM #14247131
MFR #DH510 SL

Mfr description
DH510 SL OPTIBELT ZR SLEEVES DOUBLE-SIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,923.34/each

Specifications

Dimensions

  • Overall Width  
    300 mm

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)