1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
DH660 SL
DH, 300 mm Width, 132 Teeth, Chloroprene Material
MI ITEM #
14247136
MFR #
DH660 SL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION DH660 SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
DH660 SL
DH, 300 mm Width, 132 Teeth, Chloroprene Material
MI ITEM #
14247136
MFR #
DH660 SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
DH660 SL OPTIBELT ZR SLEEVES DOUBLE-SIDE
Specifications
Belt Type
DH
Overall Width
300 mm
Material
Chloroprene
Number Of Teeth
132
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data