Motion
DH1000 SL
DH, 300 mm Width, 200 Teeth, Chloroprene Material
Mi Item #14247142
MFR #DH1000 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DH, 300 mm Width, 200 Teeth, Chloroprene Material
Mi Item #14247142
MFR #DH1000 SL

Mfr description
DH1000 SL OPTIBELT ZR SLEEVES DOUBLE-SID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    300 mm

Details

  • Belt Type
    DH
  • Material
    Chloroprene
  • Number Of Teeth  
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)