Motion
T5/610 SL
T5, 122 Teeth, Polyurethane Material
Mi Item #14247218
MFR #T5/610 SL
Price$626.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T5, 122 Teeth, Polyurethane Material
Mi Item #14247218
MFR #T5/610 SL

Mfr description
T5/610 SL OPTIBELT ALPHA TORQUE SLEEVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$626.20/each

Specifications

Details

  • Belt Type
    T5
  • Material
    Polyurethane
  • Number Of Teeth  
    122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)