1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
T5/720 SL
T5, 144 Teeth, Polyurethane Material
MI ITEM #
14247228
MFR #
T5/720 SL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION T5/720 SL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
T5/720 SL
T5, 144 Teeth, Polyurethane Material
MI ITEM #
14247228
MFR #
T5/720 SL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
T5/720 SL OPTIBELT ALPHA TORQUE SLEEVES
Specifications
Belt Type
T5
Material
Polyurethane
Number Of Teeth
144
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought