Motion
AT5/1050 SL
AT5, 210 Teeth, Polyurethane Material
MI ITEM #14247325
MFR #AT5/1050 SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT5, 210 Teeth, Polyurethane Material
MI ITEM #14247325
MFR #AT5/1050 SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AT5/1050 SL OPTIBELT ALPHA TORQUE SLEEVE

Specifications

  • Belt Type
    AT5
  • Material
    Polyurethane
  • Number Of Teeth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought